Shop All Flasks
Chemglass
Volumetric Flask, 500mL
Mfr # CG-1615-500
Zoro # G5970343
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16.91 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Height - Metric | 260 mm |
Stopper Size | 19 |
Labware Height - English | 8.79 in |
Mouth Size | Wide |
Joint Size | 19 |
Compatible with Stopper Size | 19 |
Overall Height - Metric | 275 mm |
Description
Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Volumetric, Overall Height - Metric 275 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hydrometer, 500Ml (HYC500)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- CHEMGLASS Dewar Flask, 1900mL (CG-1593-04)
- CHEMGLASS Round Bottom Flask, 25mL (CG-1524-A-02)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-90)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1524-03)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- Chemglass Flasks