Shop All Flasks
Chemglass
Volumetric Flask, 25mL
Mfr # CG-1616-25
Zoro # G5934223
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 25 mL
- Labware Capacity - English 0.85 oz
- Labware Clarity Colored
- Labware Body Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 13 |
Labware Height - English | 3.79 in |
Labware Height - Metric | 112 mm |
Overall Height - Metric | 131 mm |
Compatible with Stopper Size | 13 |
Mouth Size | Wide |
Joint Size | 13 |
Description
Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 131 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Red, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2532)
- AMERICAN METALCRAFT 10 in High Heat Rubber Spatula (PHBS10)
- WHEATON Straight Plug Stoppers, Silicone, PK100 (224100-178)
- CHEMGLASS Volumetric Flask, 200mL (CG-1615-200)
- CHEMGLASS Volumetric Flask, 500mL (CG-1617-500)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1522-03)
- CHEMGLASS Round Bottom Flask, 150mL (CG-1506-11)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- Chemglass Flasks