Shop All Flasks
Chemglass
Volumetric Flask, 250mL
Mfr # CG-1600-07
Zoro # G5982146
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.45 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Height - English | 8.39 in |
Labware Height - Metric | 248 mm |
Stopper Size | 16 |
Compatible with Stopper Size | 16 |
Joint Size | 16 |
Overall Height - Metric | 248 mm |
Description
Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 248 mm, USP Specification Type I, Tolerance 0.12 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Blk (B-102)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- CHEMGLASS Round Bottom Flask, 10mL (CG-1506-82)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1546-07)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-20)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 1000mL, Narrow Mouth, Dual Graduations, ASTM E1404, 6/Box (8401000)
- Chemglass Labware