Shop All Flasks
Chemglass
Volumetric Flask, 20mL
Mfr # CG-1617-20
Zoro # G5947663
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 20 mL
- Labware Capacity - English 0.68 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 13 |
Labware Height - Metric | 108 mm |
Labware Height - English | 3.65 in |
Mouth Size | Wide |
Joint Size | 13 |
Overall Height - Metric | 128 mm |
Compatible with Stopper Size | 13 |
Description
Volumetric Flask, Capacity - Metric 20 mL, Capacity - English 0.68 fl oz, Flask Type Volumetric, Overall Height - Metric 128 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 24/40 (RS112440)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/D, 125mm, PK25 (1823-125)
- LOVIBOND Nitrite LR Tablets (512310BT)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- CHEMGLASS Volumetric Flask, 200mL (CG-1618-200)
- CHEMGLASS Round Bottom Flask, 150mL (CG-1506-11)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-16)
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 250mL (F309250)
- Chemglass Labware