Shop All Flasks
Chemglass
Volumetric Flask, 200mL
Mfr # CG-1618-200
Zoro # G6004266
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 200 mL
- Labware Capacity - English 6.76 oz
- Labware Clarity Colored
- Labware Body Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 180 mm |
Labware Height - English | 6.09 in |
Stopper Size | 19 |
Overall Height - Metric | 175 mm |
Mouth Size | Wide |
Compatible with Stopper Size | 19 |
Joint Size | 19 |
Description
Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.76 fl oz, Flask Type Volumetric, Overall Height - Metric 175 mm, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 19, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Red, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Sand Bath, Sand, 11.3" H, 2.5" W, 5.8" (30400176)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- WILKERSON Carbon Filter, Standard Size, 3.0 oz.Bowl (A28-06-BL00B)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- CHEMGLASS Round Bottom Flask, 10mL (CG-1506-82)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-04)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-10)
- CHEMGLASS Volumetric Flask, 250mL (CG-1600-07)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-20)
- Chemglass Flasks