Shop All Flasks
Chemglass
Volumetric Flask, 10mL
Mfr # CG-1617-10
Zoro # G5927311
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 10 mL
- Labware Capacity - English 0.34 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 13 |
Labware Height - Metric | 80 mm |
Labware Height - English | 2.71 in |
Mouth Size | Wide |
Compatible with Stopper Size | 13 |
Overall Height - Metric | 101 mm |
Joint Size | 13 |
Description
Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 101 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS PLASTIC ADHESION PROMOTER AERO (SE39863)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Erlenmeyer Flask, 1000mL (CG-1542-12)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-23)
- CHEMGLASS Volumetric Flask, 500mL (CG-1617-500)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-04)
- DWK LIFE SCIENCES Kimcote Flask, 250ml, 6/PK (218220)
- Chemglass Labware