Shop All Flasks
Chemglass
Volumetric Flask, 10mL
Mfr # CG-1600-02
Zoro # G5930601
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 10 mL
- Labware Capacity - English 0.34 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 3.28 in |
Stopper Size | 9 |
Labware Height - Metric | 97 mm |
Joint Size | 9 |
Compatible with Stopper Size | 9 |
Overall Height - Metric | 97 mm |
Description
Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 97 mm, USP Specification Type I, Tolerance 0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 15mL, Foam Rack, PK300 (229412)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-24)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- Chemglass Labware