Shop All Flasks
Chemglass
Volumetric Flask, 100mL
Mfr # CG-1600-05
Zoro # G6025424
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 5.41 in |
Stopper Size | 13 |
Labware Height - Metric | 160 mm |
Joint Size | 13 |
Overall Height - Metric | 160 mm |
Compatible with Stopper Size | 13 |
Description
Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 160 mm, USP Specification Type I, Tolerance 0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, 0.56 gal, Polypropylene, White (H14712-0200)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x1" (05F013)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- TEDCO TOYS Tedco Toys 01800 Radiometer (1800)
- CHEMGLASS Volumetric Flask, 200mL (CG-1615-200)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Volumetric Flask, 250mL (CG-1617-250)
- CHEMGLASS Round Bottom Flask, 150mL (CG-1506-11)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- Chemglass Flasks