Shop All Flasks
Chemglass
Volumetric Flask, 1000mL
Mfr # CG-1617-1L
Zoro # G6029527
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 325 mm |
Labware Height - English | 10.99 in |
Stopper Size | 22 |
Compatible with Stopper Size | 22 |
Mouth Size | Wide |
Overall Height - Metric | 350 mm |
Joint Size | 22 |
Description
Volumetric Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Volumetric, Overall Height - Metric 350 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- PRO-LAB Test Kit Mold (MO 109)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- CHEMGLASS Round Bottom Flask, 10mL (CG-1506-82)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1506-89)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-05)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 125mL, Wide Mouth, Dual Graduations, ASTM E1404, 12/Box (8410125)
- Chemglass Labware