Shop All Vials
Chemglass
Vial Cap, PK100
Mfr # CG-4911-21
Zoro # G5898225
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Inside Dia. - English 0.94 in
- Labware Screw Closure Size 24-414mm
- Includes Closure Yes
- Labware Closure Liner Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.94 in |
Labware Screw Closure Size | 24-414mm |
Height | 400mm |
Labware Height - Metric | 400 mm |
Labware Height - English | 15.75 in |
Labware Inside Dia. - Metric | 24 mm |
Dia. | 24mm |
Screw Closure Size | 24-414 mm |
Body Diameter - Metric | 24 mm |
Description
Vial Cap, Body Diameter - Metric 24 mm, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Glassware Class A, Number of Vials Included 100, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Temperature/RH Touch Screen Recorder wit (20250-40)
- EATON BUSSMANN Fuse Micro Oven 15A Cd2 (BP/ABC-15)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- OAKTON Calibration Solution.EC, 2764 uS/cm, 1 Pt (WD-00653-20)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- CHEMGLASS Vial, 4mL, PK100 (CG-4902-02)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-06)
- CHEMGLASS Vial, 40mL, PK100 (CG-4912-06)
- CHEMGLASS Vial, 2mL, PK100 (CV-1152-1232)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- Chemglass Vials