Shop All Vials
Chemglass
Vial Cap, 2 Dram, PK100
Mfr # CG-4912-02
Zoro # G5962634
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Reaction
- Labware Capacity - English 2 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.67 in |
Labware Screw Closure Size | 15-425mm |
Dia. | 17mm |
Labware Height - Metric | 60 mm |
Labware Height - English | 2.36 in |
Labware Inside Dia. - Metric | 17 mm |
Height | 60mm |
Neck Size | 15 mm |
Overall Height - Metric | 60 mm |
Screw Closure Size | 15-425 mm |
Body Diameter - Metric | 17 mm |
Inside Diameter - Metric | 17 mm |
Description
Vial with Cap, Capacity - Metric 7.39 mL, Capacity - English 0.125 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Reaction, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 15-425 mm, Neck Size 15 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE REMOVABLE HOSE CONNECTION, FOR GL THREAD, SIZ 14 (R201402)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 (5PTD7)
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 6mm, 1 lb (GFT006)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- CHEMGLASS Vial, 40mL, PK100 (CG-4912-06)
- CHEMGLASS Vial Cap, 1 Dram, PK100 (CG-4912-01)
- CHEMGLASS Vial, 0.3mL, PK100 (CV-1055-1232)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-05)
- CHEMGLASS Vial, 2mL, PK100 (CV-1152-1232)
- GLOBE SCIENTIFIC Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached Screwcap with O-ring seal, RB, SS, PG, WS, 500PK (3032-2)
- Chemglass Vials