Shop All Vials
Chemglass
Vial Cap, 1 Dram, PK100
Mfr # CG-4912-01
Zoro # G5961532
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Reaction
- Labware Capacity - English 1 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Labware Height - Metric | 45 mm |
Labware Height - English | 1.77 in |
Labware Inside Dia. - Metric | 15 mm |
Height | 45mm |
Dia. | 15mm |
Neck Size | 13 mm |
Inside Diameter - Metric | 15 mm |
Body Diameter - Metric | 15 mm |
Screw Closure Size | 13-425 mm |
Overall Height - Metric | 45 mm |
Description
Vial with Cap, Capacity - Metric 3.69 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Reaction, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 13-425 mm, Neck Size 13 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- ZORO SELECT Funnel Anit-Splash 144 Oz (408234-0000)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-05)
- CHEMGLASS Vial, 4mL, PK100 (CG-4902-02)
- CHEMGLASS Vial, 40mL, PK100 (CG-4912-06)
- CHEMGLASS Vial, 20mL, PK100 (CG-4904-01)
- CHEMGLASS Vial, 0.3mL, PK100 (CV-1055-1232)
- CHEMGLASS Vial, 40mL, PK144 (CG-4900-06)
- KIMBLE CHASE Test Tubes, 6ML, PK1000 (73500-1275)
- Chemglass Labware