Shop All Vials
Chemglass
Vial, 8mL, PK100
Mfr # CG-4904-08
Zoro # G5898706
product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Reaction
- Labware Capacity - English 0.27 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.67 in |
Labware Screw Closure Size | 15-425mm |
Labware Inside Dia. - Metric | 17 mm |
Labware Height - Metric | 60 mm |
Dia. | 17mm |
Height | 60mm |
Labware Height - English | 2.36 in |
Neck Size | 15 mm |
Screw Closure Size | 15-425 mm |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 60 mm |
Inside Diameter - Metric | 17 mm |
Description
Vial, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 15-425 mm, Neck Size 15 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-05)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-06)
- CHEMGLASS Vial, 2mL, PK100 (CV-1152-1232)
- CHEMGLASS Vial, 2mL, PK100 (CV-1202-1232)
- CHEMGLASS Vial Cap, 2 Dram, PK100 (CG-4912-02)
- WHEATON Vial, 6mL, Neck Size 15-425, PK1000 (986644)
- Chemglass Labware