Shop All Vials
Chemglass
Vial, 4mL, PK144
Mfr # CG-4900-01
Zoro # G5959703
product price: $182.99
/pk 144, $1.27/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.14 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Labware Height - Metric | 45 mm |
Labware Height - English | 1.77 in |
Dia. | 15mm |
Labware Inside Dia. - Metric | 15 mm |
Height | 45mm |
Neck Size | 13 mm |
Inside Diameter - Metric | 15 mm |
Overall Height - Metric | 45 mm |
Body Diameter - Metric | 15 mm |
Screw Closure Size | 13-425 mm |
Description
Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material PTFE, Closure Liner Material PTFE, Screw Closure Size 13-425 mm, Neck Size 13 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- DIGI-SENSE Panel-Mount Standard Connector, Type-T, (18527-26)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top & Bottom LED Lighting (SE306R-P-LED)
- CHEMGLASS Vial, 4mL, PK100 (CG-4902-02)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- CHEMGLASS Vial, 40mL, PK144 (CG-4900-06)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- CHEMGLASS Vial Cap, 2 Dram, PK100 (CG-4912-02)
- CHEMGLASS Vial Cap, PK100 (CG-4911-20)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- Chemglass Labware