Shop All Vials
Chemglass
Vial, 4mL, PK100
Mfr # CG-4904-06
Zoro # G5911647
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Reaction
- Labware Capacity - English 0.14 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Labware Height - English | 1.77 in |
Labware Height - Metric | 45 mm |
Height | 45mm |
Labware Inside Dia. - Metric | 15 mm |
Dia. | 15mm |
Neck Size | 13 mm |
Body Diameter - Metric | 17 mm |
Screw Closure Size | 13-425 mm |
Overall Height - Metric | 60 mm |
Inside Diameter - Metric | 15 mm |
Description
Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 13-425 mm, Neck Size 13 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- KENYON Steel Tile Probe, 48", 1/2" Shaft (85462)
- EZRED HYDROMETER ANTI-FREEZE (EZSP102)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- CHEMGLASS Vial, 20mL, PK100 (CG-4904-01)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- CHEMGLASS Vial, 8mL, PK100 (CG-4904-08)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- CHEMGLASS Vial, 2mL, PK100 (CV-1152-1232)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- Chemglass Labware