Shop All Vials
Chemglass
Vial, 4mL, PK100
Mfr # CG-4904-05
Zoro # G5939491
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vial Style Reaction
- Labware Capacity - English 0.14 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Height | 45mm |
Labware Height - Metric | 45 mm |
Labware Height - English | 1.77 in |
Labware Inside Dia. - Metric | 15 mm |
Dia. | 15mm |
Neck Size | 13 mm |
Inside Diameter - Metric | 15 mm |
Body Diameter - Metric | 15 mm |
Screw Closure Size | 13-425 mm |
Overall Height - Metric | 45 mm |
Description
Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 13-425 mm, Neck Size 13 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- CHEMGLASS Vial, 2mL, PK100 (CV-1152-1232)
- CHEMGLASS Vial, 2mL, PK100 (CV-1202-1232)
- CHEMGLASS Vial, 20mL, PK100 (CG-4904-01)
- CHEMGLASS Vial, 0.3mL, PK100 (CV-1055-1232)
- CHEMGLASS Vial, 40mL, PK100 (CG-4912-06)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- Chemglass Labware