Shop All Vials
Chemglass
Vial, 40mL, PK100
Mfr # CG-4912-06
Zoro # G5926925
product price: $275.99
/pk 100, $2.76/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Reaction
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.1 in |
Labware Screw Closure Size | 24-414mm |
Dia. | 28mm |
Labware Inside Dia. - Metric | 28 mm |
Labware Height - Metric | 95 mm |
Height | 95mm |
Labware Height - English | 3.74 in |
Neck Size | 24 mm |
Body Diameter - Metric | 28 mm |
Inside Diameter - Metric | 28 mm |
Screw Closure Size | 24-414 mm |
Overall Height - Metric | 95 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Reaction, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-414 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- TRICORBRAUN 16 oz Clear PET Plastic Boston Round Bottle- 28-410 Neck Finish (028101)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- MICROLIT ProTip™ Low Retention Tips, Graduated, Clear, 1000uL (B-1000-NS-L)
- CHEMGLASS Vial, 40mL, PK144 (CG-4900-06)
- CHEMGLASS Vial Sample, 40mL, PK100 (CG-4902-08)
- CHEMGLASS Vial Cap, 2 Dram, PK100 (CG-4912-02)
- CHEMGLASS Vial, 0.3mL, PK100 (CV-1055-1232)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- UEI Refrigerant Leak Test Vial (RLDLS)
- Chemglass Vials