Shop All Vials
Chemglass
Vial, 2mL, PK100
Mfr # CV-1152-1232
Zoro # G6031742
product price: $22.15
/pk 100, $0.22/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 0.54 oz
- Labware Basic Material Glass
- Labware Inside Dia. - English 0.47 in
- Includes Closure No
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Inside Dia. - Metric | 12 mm |
Dia. | 12mm |
Labware Height - English | 1.26 in |
Height | 32mm |
Labware Height - Metric | 32 mm |
Overall Height - Metric | 32 mm |
Body Diameter - Metric | 12 mm |
Inside Diameter - Metric | 12 mm |
Description
Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Specifically Designed to Work in Robotic Arm Auto Samplers, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 16mm X 150mm, PK72 (5PTG1)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkaline, Total Test Kit (TK5010-Z)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7260020)
- CHEMGLASS Vial, 8mL, PK100 (CG-4904-08)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-05)
- CHEMGLASS Vial, 0.3mL, PK100 (CV-1055-1232)
- CHEMGLASS Vial, 20mL, PK100 (CG-4904-01)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- CHEMGLASS Vial Cap, PK100 (CG-4911-20)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- Chemglass Labware