Shop All Bottles & Jars
Chemglass
Vial, 2mL, PK100
Mfr # CV-1150-1232
Zoro # G8665517
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2ml
- Height 32mm
- Color clear
- Autoclavable Yes
- Labware Inside Dia. - English 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CV-1150-1232
- Zoro # G8665517
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 32mm |
Labware Inside Dia. - English | 0.47 in |
Labware Height - Metric | 32 mm |
Labware Inside Dia. - Metric | 12 mm |
Dia. | 12mm |
Labware Height - English | 1.26 in |
Overall Height - Metric | 32 mm |
Body Diameter - Metric | 12 mm |
Inside Diameter - Metric | 12 mm |
Description
Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Specifically Designed to Work in Robotic Arm Auto Samplers, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 38081 Cs - 12 Handy Mask Disp. (USC-38081)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-26)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PMP, PK6 (32V504)
- Chemglass Bottles & Jars