Shop All Vials
Chemglass
Vial, 2mL, PK100
Mfr # CV-1111-1232
Zoro # G5954356
product price: $25.45
/pk 100, $0.25/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 0.54 oz
- Labware Basic Material Glass
- Labware Inside Dia. - English 0.47 in
- Includes Closure No
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Labware Inside Dia. - Metric | 12 mm |
Labware Height - Metric | 32 mm |
Labware Height - English | 1.26 in |
Dia. | 12mm |
Height | 32mm |
Overall Height - Metric | 32 mm |
Inside Diameter - Metric | 12 mm |
Body Diameter - Metric | 12 mm |
Description
Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features White Grad Spot, Clarity Transparent, Inside Diameter - Metric 12 mm, Graduated Yes, Closure Liner Design Snap Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI Cartridge (VP-17-4010-HN)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63750 Cable Cutter (13130)
- KIMBLE CHASE Volumetric Flask, 250mL, PK12 (28014-250)
- CHEMGLASS Vial, 40mL, PK100 (CG-4912-06)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-05)
- CHEMGLASS Vial Sample, 40mL, PK100 (CG-4902-08)
- CHEMGLASS Vial, 2mL, PK100 (CV-1202-1232)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- Chemglass Vials