Shop All Vials
Chemglass
Vial, 20mL, PK144
Mfr # CG-4900-04
Zoro # G5872912
product price: $276.99
/pk 144, $1.92/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.68 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.1 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - English | 2.24 in |
Dia. | 28mm |
Labware Height - Metric | 57 mm |
Height | 57mm |
Labware Inside Dia. - Metric | 28 mm |
Neck Size | 24 mm |
Inside Diameter - Metric | 28 mm |
Body Diameter - Metric | 28 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 57 mm |
Description
Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material PTFE, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- DIGI-SENSE Type-T, FEP-Insulated Probe, Mini-Connec (08516-83)
- WHIRL-PAK Sampling Bag, Write-On, 4 oz., PK500 (B01062)
- CHEMGLASS Vial Cap, 2 Dram, PK100 (CG-4912-02)
- CHEMGLASS Vial, 2mL, PK100 (CV-1152-1232)
- CHEMGLASS Vial, 2mL, PK100 (CV-1202-1232)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- CHEMGLASS Vial Cap, 1 Dram, PK100 (CG-4912-01)
- CHEMGLASS Vial, 4mL, PK100 (CG-4902-02)
- WHEATON Sample Vial, 20mL, PK500 (986591)
- Chemglass Vials