Shop All Vials
Chemglass
Vial, 20mL, PK100
Mfr # CG-4908-01
Zoro # G6035845
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Storage
- Labware Capacity - English 0.68 oz
- Labware Basic Material Glass
- Labware Inside Dia. - English 1.1 in
- Labware Screw Closure Size 24-414mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 1.1 in |
Labware Screw Closure Size | 24-414mm |
Height | 57mm |
Labware Height - Metric | 57 mm |
Dia. | 28mm |
Labware Height - English | 2.24 in |
Labware Inside Dia. - Metric | 28 mm |
Neck Size | 24 mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 28 mm |
Inside Diameter - Metric | 28 mm |
Overall Height - Metric | 57 mm |
Description
Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pipette, Sterile, 1mL, 0.25mL, LDPE, PK500 (P31202)
- DIGI-SENSE Traceable Jumbo Timer White with Calibra (98766-77)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0001)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- CHEMGLASS Vial, 8mL, PK100 (CG-4904-08)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- CHEMGLASS Vial, 4mL, PK100 (CG-4902-02)
- CHEMGLASS Vial, 0.3mL, PK100 (CV-1055-1232)
- CHEMGLASS Vial Cap, 2 Dram, PK100 (CG-4912-02)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK300 (229424)
- Chemglass Vials