Shop All Lab Filter Systems
Chemglass
Vacuum Manifold, Inert Gas 4-Ports
Mfr # CG-4441-02
Zoro # G6610651
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11 mm
- Product Type Vacuum Manifold
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Includes Stopper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-4441-02
- Zoro # G6610651
- Country of Origin United States
- Category Lab Filter Systems
Dimensions
Diameter | 11 mm |
Details
Item | Vacuum Manifold |
Product Type | Vacuum Manifold |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Includes Stopper | Yes |
Description
Vacuum Manifold, Product Type Vacuum Manifold, Diameter 11 mm, Includes Stopper Yes, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Spade Lugs, Chromel, for Type K an, PK 10 (18528-03)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 30mm x 10mm Tissue Culture Treated Dish, 15mm Glass Bottom, Sterile, Clear, PS, 50PK (229632)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.22um, 90mm, PK24 (11L841)
- CHEMTEQ Chlorine Dioxide Gas DG Filter-2514 with End-of-Service Life Indicator Refill Kit (2514-5000)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.22um, 50mm, PK12 (11L831)
- I.W TREMONT CO LabExact Grade E 1.5um Binderless Glass Microfiber Filter 4.7cm, 100/PK (LEE4700)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- Chemglass Lab Filters & Sieves