Shop All Test Tubes & Culture Tubes
Chemglass
Tube, NMR, PK5
Mfr # C-509-UP-7
Zoro # G5972924
product price: $95.39
/pk 5, $19.08/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Material of Construction N-51A
- Special Features For Use In NMR
- Tolerance +/-0.006mm (Camber), +/-0.004mm (Concentricity)
- For Use With Auto-Sampling Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # C-509-UP-7
- Zoro # G5972924
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 7 in |
Body Diameter - Metric | 5 mm |
Overall Height - Metric | 177.8 mm |
Details
Item | NMR Tube |
Material of Construction | N-51A |
Special Features | For Use In NMR |
Tolerance | +/-0.006mm (Camber), +/-0.004mm (Concentricity) |
For Use With | Auto-Sampling Systems |
Includes Closure | Yes |
Labware ASTM Specification | Type 1 |
Tube Type | NMR Tube |
Body Material | Type I Class B Glass |
Basic Material | Glass |
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material Type I Class B Glass, Tube Type NMR Tube, Includes Closure Yes, For Use With Auto-Sampling Systems, Special Features For Use In NMR, Basic Material Glass, Labware ASTM Specification Type 1, Tolerance +/-0.006mm (Camber), +/-0.004mm (Concentricity), Includes Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- GLAS-COL Stirring Mantle (100D TEM116)
- QUINCY LAB Forced Air Oven, 1600W (30AF)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- CHEMGLASS Tube, NMR, PK100 (C-ST500-7)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- CHEMGLASS Tube, NMR, PK25 (C-506-P-7)
- MTC BIO MTC Bio Sure Seal Screw Cap Microtube with O Ring, 2 ml, 1000 Pack (C2230)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 50mL (230421R)
- HEATHROW SCIENTIFIC Tubes, Microcentrifuge, 1.5ml, PK1000 (HS4325)
- Chemglass Labware