Shop All Test Tubes & Culture Tubes
Chemglass
Tube, NMR, PK5
Mfr # C-508-UP-8
Zoro # G5937111
product price: $49.45
/pk 5, $9.89/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Material of Construction N-51A
- Special Features For Use In NMR
- Tolerance 0.013mm (Camber), 0.005mm (Concentricity)
- For Use With Auto-Sampling Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # C-508-UP-8
- Zoro # G5937111
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 8 in |
Overall Height - Metric | 203.2 mm |
Body Diameter - Metric | 5 mm |
Details
Item | NMR Tube |
Material of Construction | N-51A |
Special Features | For Use In NMR |
Tolerance | 0.013mm (Camber), 0.005mm (Concentricity) |
For Use With | Auto-Sampling Systems |
Labware ASTM Specification | Type 1 |
Includes Closure | Yes |
Basic Material | Glass |
Tube Type | NMR Tube |
Body Material | Type I Class B Glass |
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 203.2 mm, Body Material Type I Class B Glass, Tube Type NMR Tube, Includes Closure Yes, For Use With Auto-Sampling Systems, Special Features For Use In NMR, Basic Material Glass, Labware ASTM Specification Type 1, Tolerance 0.013mm (Camber), 0.005mm (Concentricity), Includes Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 8mL, PK500 (21F227)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- CHEMGLASS Tube, NMR, PK100 (C-ST500-7)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- CHEMGLASS Tube, NMR, PK25 (C-506-P-7)
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- GLOBE SCIENTIFIC Scintillation Vial, 4mL, Pe, PK2000 (101030)
- Chemglass Labware