Shop All Test Tubes & Culture Tubes
Chemglass
Tube, NMR, PK25
Mfr # C-506-P-7
Zoro # G5875387
product price: $126.99
/pk 25, $5.08/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Material of Construction N-51A
- For Use With Auto-Sampling Systems
- Tolerance +/-0.025mm (Camber), +/-0.007mm (Concentricity)
- Special Features For Use In NMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # C-506-P-7
- Zoro # G5875387
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 7 in |
Body Diameter - Metric | 5 mm |
Overall Height - Metric | 177.8 mm |
Details
Item | NMR Tube |
Material of Construction | N-51A |
For Use With | Auto-Sampling Systems |
Tolerance | +/-0.025mm (Camber), +/-0.007mm (Concentricity) |
Special Features | For Use In NMR |
Basic Material | Glass |
Labware ASTM Specification | Type 1 |
Tube Type | NMR Tube |
Includes Closure | Yes |
Body Material | Type I Class B Glass |
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material Type I Class B Glass, Tube Type NMR Tube, Includes Closure Yes, For Use With Auto-Sampling Systems, Special Features For Use In NMR, Basic Material Glass, Labware ASTM Specification Type 1, Tolerance +/-0.025mm (Camber), +/-0.007mm (Concentricity), Includes Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI Cartridge (VP-17-4010-HN)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- ZORO SELECT SS SPOON 18 CM L 2 PKG QTY BEL, PK2 (H36729-0018)
- AMERICAN MANTLE Gaslight Mantle Soft Inv (254)
- CHEMGLASS Tube, NMR, PK100 (C-ST500-7)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110443)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK500 (6101S)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- Chemglass Lab Tubes