Shop All Test Tubes & Culture Tubes
Chemglass
Tube, NMR, PK100
Mfr # C-ST500-7
Zoro # G5878747
product price: $224.99
/pk 100, $2.25/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Material of Construction ASTM Type 1 Class B glass
- For Use With Low Field Low MHz and High Field High MHz NMR Instruments
- Tolerance +/-0.075mm (Camber), +/-0.025mm (Concentricity)
- Overall Height - Metric 177.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # C-ST500-7
- Zoro # G5878747
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 7 in |
Overall Height - Metric | 177.8 mm |
Body Diameter - Metric | 5 mm |
Details
Item | NMR Tube |
Material of Construction | ASTM Type 1 Class B glass |
For Use With | Low Field Low MHz and High Field High MHz NMR Instruments |
Tolerance | +/-0.075mm (Camber), +/-0.025mm (Concentricity) |
Body Material | Type I Class B Glass |
Basic Material | Glass |
Includes Closure | Yes |
Tube Type | NMR Tube |
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material Type I Class B Glass, Tube Type NMR Tube, Includes Closure Yes, For Use With Low Field Low MHz and High Field High MHz NMR Instruments, Basic Material Glass, Tolerance +/-0.075mm (Camber), +/-0.025mm (Concentricity), Includes Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 3-1/2 In. L, PK500 (WB-316B)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- HOUDINI Blue Silicone Ice Tray (H9-15759T)
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- CHEMGLASS Tube, NMR, PK25 (C-506-P-7)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- QORPAK Tube, 60mL, HDPE, 33-400, PK24 (PLC-03565)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- KIMBLE CHASE Culture Tubes, 1mL, Glass, Clear, PK720 (45060-650)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- Chemglass Test Tubes & Culture Tubes