Shop All Test Tubes & Culture Tubes
Chemglass
Tube, NMR
Mfr # C-S-5-500-7C
Zoro # G5874127
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Material of Construction ASTM Type 1 Class A glass
- Tolerance +/-0.0130mm (Camber), +/-0.0050mm (Concentricity)
- For Use With Sample Tubes
- Special Features Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # C-S-5-500-7C
- Zoro # G5874127
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 7 in |
Body Diameter - Metric | 5 mm |
Overall Height - Metric | 177.8 mm |
Details
Item | Tube |
Material of Construction | ASTM Type 1 Class A glass |
Tolerance | +/-0.0130mm (Camber), +/-0.0050mm (Concentricity) |
For Use With | Sample Tubes |
Special Features | Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant |
Tube Type | NMR Tube |
Basic Material | Glass |
Body Material | Type I Class A Glass |
Includes Closure | Yes |
Labware ASTM Specification | Type 1 Class A |
Description
Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material Type I Class A Glass, Tube Type NMR Tube, Includes Closure Yes, For Use With Sample Tubes, Special Features Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant, Basic Material Glass, Labware ASTM Specification Type 1 Class A, Tolerance +/-0.0130mm (Camber), +/-0.0050mm (Concentricity), Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- UNITED SCIENTIFIC Foam Calorimeters Pack of 10, PK10 (UNFMCL01-PK/10)
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool With Handrail (436961HR)
- CHEMGLASS Tube, NMR, PK100 (C-ST500-7)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- CHEMGLASS Tube, NMR, PK25 (C-506-P-7)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- BIO PLAS Bio Plas 6700 Uni-Flex Safety Caps 16mm Blood Collecting & Culture Tubes 1000 pk - White (6700)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- Chemglass Labware