Shop All Thermometers
Chemglass
Thermometer, -4 to 150 Degrees
Mfr # CG-3503-L-21
Zoro # G6010347
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 122 Degrees to -148 Degrees
- Temp. Range (C) 50 Degrees to -100 Degrees
- Features All Ranges Have 1 Degrees Subdivisions
- Immersion Depth 76 mm
- Scale Type Liquid-in-Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3503-L-21
- Zoro # G6010347
- Country of Origin United States
- Category Thermometers
Dimensions
Immersion Depth | 76 mm |
Overall Length | 305 mm |
Immersion & Length | 305 mm Lg. x 76 mm Immersion |
Description
Thermometer, Partial Immersion, -100 Degrees to 50 Degrees C, Celsius, Immersion Depth 76 mm, Mineral Spirit-Filled, Graduations 1 Degrees C, Overall Length 305 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS B50500 Digital Pressure Gauge, 0 to 500 psi (B50500)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- FLUKE Multifunction Calibrator, Process (FLUKE-726)
- PCE INSTRUMENTS Environmental Climate Meter, 0.3 to 45.0 m/s (PCE-AM 45)
- CHEMGLASS Thermometer, -10 to 260 Degrees (CG-3503-12)
- TAYLOR SpringField 13-1/4in. Dia Plastic Dial Flag Indoor & Outdoor Thermometer (6773)
- CONTROL CO Digital Data Logging Thermometer with Platinum RTD Stainless Steel Probe Style (6412)
- FJC Non Contact Thermometer (2803)
- TAYLOR Thermometer, Analog, 60 to 120 deg F, Aluminum Casing (5135)
- WIKA Ti.52 5In 1/2In 7In 50-300F Npt Bimetal Thermometer (TI.52)
- WIKA Tg53 5In 1/2In 20In 0-250F Npt Bimetal Thermometer (TG53)
- Chemglass Thermometers