Shop All Thermometers
Chemglass
Thermometer, -100 to 50 Degrees
Mfr # CG-3503-L-20
Zoro # G5943147
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -148 to 50 Degrees
- Temp. Range (C) -100 to 50 Degrees
- Features All Ranges Have 1 Degrees Subdivisions
- Immersion Depth 76 mm
- Thermometer Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3503-L-20
- Zoro # G5943147
- Country of Origin United States
- Category Thermometers
Dimensions
Immersion Depth | 76 mm |
Overall Length | 305 mm |
Immersion & Length | 305 mm Lg. x 76 mm Immersion |
Description
Thermometer, Partial Immersion, -100 Degrees to 50 Degrees C, Celsius, Immersion Depth 76 mm, Mineral Spirit-Filled, Graduations 1 Degrees C, Overall Length 305 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with (2) Bullet Probe Style (6443)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4FMC4)
- UEI TEST INSTRUMENTS Tip Filter, PK5 (RLDTF)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C469)
- CHEMGLASS Thermometer, -4 to 150 Degrees (CG-3503-L-21)
- CHEMGLASS Thermometer, -10 to 260 Degrees (CG-3503-12)
- VALTERRA TEMPMINDER THERMOMETER (TM22291VP)
- WEBER IGrill 2 Thermometer (7203)
- TAYLOR Thermometer W/Barometer (1733)
- AMPROBE FDA Digital RTD Thermometer, -328 Degrees to 1472 Degrees, -328 Degrees to 1166 Degrees F (RTD-10)
- TRIPLETT Indoor/Outdoor Temperature Indicator (TM020)
- Chemglass Thermometers