Shop All Temperature Probes
Chemglass
Thermocouple, 12 In.
Mfr # CG-3498-102
Zoro # G6383544
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 12 in
- Includes A Male Standard Connection
- For Use With Mfr No. CG-15001, CG-3200, CG-3202, CG-3404, CG-3206, CG-3209, CG-3210
- Wire Length 12 in
- Cable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3498-102
- Zoro # G6383544
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Length | 12 in |
Wire Length | 12 in |
Cable Length | 12 in |
Probe Size | 1/8 in x 12 in |
Probe Diameter | 0.125 in |
Description
Thermocouple, Type T, Male Plug, Probe Size 1/8 in x 12 in, Cable Length 12 in, 392 Degrees F/250 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (P1S565)
- ACURITE Digital Thermometer, 4-1/2" H, 2-1/2" W (00219CA1)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"LM (LP1-254-5PSI)
- ALLPOINTS Timer Gralab (181303)
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 12Acdc F Tempsw (TSS2-2300)
- TEST PRODUCTS INTL Temp Probe, K-Type 1/4", Pipe Clamp (CK20M)
- LASCAR Temperature Sensor, -40 deg. to 257 deg F (Wireless Alert TP)
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 24Acdc C Tempsw (TSS2-2410)
- COOPER-ATKINS Puncture Temp Probe, -40 to 300 Deg F (1075)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-11042)
- RANCO Thermoplastic polyester NTC probe and cable with double insulation (SB-70)
- Chemglass Temperature Probes