Shop All Lab Needles & Syringes
Chemglass
Syringe, 3mL, PK100
Mfr # CG-3081-01
Zoro # G5972802
product price: $42.69
/pk 100, $0.43/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size 3mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3081-01
- Zoro # G5972802
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 3mL |
Details
Item | Syringe |
Material | Polypropylene |
Description
Syringe, Size 3mL, Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plastic Stirring Rods, 12" Long/7M, PK 12 (81407)
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4 oz., 100/Case (DYND30331)
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- CHEMGLASS Needle, 12 In, 18 Guage (CG-3075-41)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- CHEMGLASS Syringe, 20mL, PK100 (CG-3080-08)
- CHEMGLASS Syringe, 10mL, PK100 (CG-3081-03)
- AIR-TITE Syringe, Bulk, 20mL Luer Lock, PK50 (MLB20)
- Chemglass Lab Utensils