Shop All Lab Needles & Syringes
Chemglass
Syringe, 3mL, PK100
Mfr # CG-3080-02
Zoro # G5995753
product price: $18.89
/pk 100, $0.19/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size 3mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3080-02
- Zoro # G5995753
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 3mL |
Details
Item | Syringe |
Material | Polypropylene |
Description
Syringe, Size 3mL, Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 10mL (229010B)
- UNITED SCIENTIFIC Helium Spectrum Tube (SPTHE01)
- OAKTON Ph Meter, LCD, AA Batteries (3561325)
- CHEMGLASS Syringe, 10mL, PK100 (CG-3081-03)
- CHEMGLASS Syringe, 20mL, PK100 (CG-3080-08)
- CHEMGLASS Needle, 12 In, 18 Guage (CG-3075-41)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- CHEMGLASS Syringe, 2cc (CG-3070-01)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- AIR-TITE Syringe, Bulk, 1mL Luer Lock, PK100 (MLB1-100)
- Chemglass Lab Needles & Syringes