Shop All Lab Needles & Syringes
Chemglass
Syringe, 20mL, PK100
Mfr # CG-3080-08
Zoro # G5986906
product price: $71.45
/pk 100, $0.71/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size 20mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3080-08
- Zoro # G5986906
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 20mL |
Details
Item | Syringe |
Material | Polypropylene |
Description
Syringe, Size 20mL, Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Alkaline-Cyanide Reagent Soln. (530621)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- INGERSOLL-RAND Tune-Up Kit, for 285B (IRT285B-TK1)
- RPI Malt Extract, 500 G (M41600-500.0)
- CHEMGLASS Needle, 12 In, 18 Guage (CG-3075-41)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- CHEMGLASS Syringe, 10mL, PK100 (CG-3081-03)
- CHEMGLASS Syringe, 2cc (CG-3070-01)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 60ml, 5/pk, 5PK (SG-2)
- Chemglass Lab Needles & Syringes