Shop All Lab Needles & Syringes
Chemglass
Syringe, 10mL, PK100
Mfr # CG-3081-03
Zoro # G5921447
product price: $53.29
/pk 100, $0.53/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size 10mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3081-03
- Zoro # G5921447
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 10mL |
Details
Item | Syringe |
Material | Polypropylene |
Description
Syringe, Size 10mL, Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCORPION PROTECTIVE COATING LECITHIN MOLD RELEASE (LMR)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- AQUAPHOENIX SCIENTIFIC All-In-One Buffer Pack, 4, 7, 10, Storage (BUFPAK)
- CORNING PYREX Replacement 3 L Beaker without Han (1010-BO)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3081-01)
- CHEMGLASS Syringe, 20mL, PK100 (CG-3080-08)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- CHEMGLASS Needle, 12 In, 18 Guage (CG-3075-41)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- AIR-TITE Syringe, Bulk, 20mL Luer Slip, PK50 (MSB20)
- Chemglass Lab Needles & Syringes