Shop All Pipettors
Chemglass
Syringe, 10mL, PK100
Mfr # CG-3080-06
Zoro # G8665535
product price: $37.85
/pk 100, $0.38/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10mL
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Scraper, 3.93"L, Blue, PK5 (523-S105-T205-P01)
- LOVIBOND Chlorine Rfrnce Stndrd Kit, 12Mnths, Glass (275660)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- HEATHROW SCIENTIFIC Hngd Tube Storage Box, Assrtd, 50-Well, PK5 (HS120033)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S20)
- NICHIRYO Micro Pipette 100-1000ul, Single (00-NPX2-1000)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK200 (1760)
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 85mm, Narrow, PK500 (136020-S20)
- CORNING PYREX 1 mL Disposable Serological, PK 250 (7078-1CN)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- TRICONTINENT Mini-Pipettor, 20ul, Blue (347021)
- Chemglass Pipettors