Shop All Plugs & Stoppers
Chemglass
Stopper, PK12
Mfr # CG-3022-93
Zoro # G9718676
product price: $18.39
/pk 12, $1.53/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Special Features For 14/20-14/35 Outer Joints
- Material Rubber
- Autoclavable No
- Product Type Septum Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3022-93
- Zoro # G9718676
- Country of Origin United States
- Category Plugs & Stoppers
Details
Item | Stopper |
Color | Red |
Special Features | For 14/20-14/35 Outer Joints |
Material | Rubber |
Autoclavable | No |
Product Type | Septum Stopper |
For Labware Type | Syringes, Tubings, Vessels |
Description
Stopper, Material Rubber, Product Type Septum Stopper, Color Red, Autoclavable No, Special Features For 14/20-14/35 Outer Joints, For Labware Type Syringes, Tubings, Vessels, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- WELLER Magnifying Glass Soldering Project Holder with Magnifier 1 pc (WLACCHHB-02)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- CHEMGLASS Stopper #16 (CG-3018-03)
- CHEMGLASS Tube (CG-3016-01)
- CHEMGLASS Stopper, PK100 (CG-3021-03)
- CHEMGLASS Stopper, PK100 (CG-3021-02)
- CHEMGLASS Stopper #132 (CG-3018-04)
- CHEMGLASS Stopper #19, PTFE, Green Handle (CG-3020-A-04)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #14 (RST14-H)
- Chemglass Labware