Shop All Caps
Chemglass
Stopper, PK100
Mfr # CG-3021-01
Zoro # G1980338
product price: $14.15
/pk 100, $0.14/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 14/20
- Color Yellow
- Material of Construction Polyethylene
- Product Type Stopper
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 14/20 |
Details
Item | Stopper |
Color | Yellow |
Material of Construction | Polyethylene |
Product Type | Stopper |
Material | Polyethylene |
Description
Stopper, Stopper Size 14/20, Material Polyethylene, Product Type Stopper, Color Yellow, Special Features Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 500mL (3705-500)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- TRICORBRAUN 16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish (012671)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- CHEMGLASS Cap, 5mm, White, PK100 (CG-1842-05)
- TRICORBRAUN 24-410 Black Ldpe Spout Closure, .145' Orifice Ribbed Skirt, Twist Open/Close (145591)
- TRICORBRAUN 58-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008772)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land No Stacking Feature, Ribbed Skirt, Mat (015784)
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- TRICORBRAUN Cork 5-Xxx Regular Length (018857)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- Chemglass Lab Caps, Plugs & Dispensers