Shop All Bottles & Jars
Chemglass
Stopper, Pennyhead, Hollow, 24/40
Mfr # CG-3004-05
Zoro # G5926907
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Special Features Economy Style with Open Bottom, For Use in Standard Taper Outer Joints
- Product Type Stopper
- Stopper Size 24/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3004-05
- Zoro # G5926907
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Stopper Size | 24/40 |
Details
Item | Stopper |
Material | Glass |
Special Features | Economy Style with Open Bottom, For Use in Standard Taper Outer Joints |
Product Type | Stopper |
Description
Stopper, Stopper Size 24/40, Material Glass, Product Type Stopper, Special Features Economy Style with Open Bottom, For Use in Standard Taper Outer Joints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Flashing LED Big-Digit Timer w (94461-16)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- CHEMGLASS 45/50 PTFE Stopper (CG-3002-L-45)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-26)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRR2)
- Chemglass Labware