Shop All Bottles & Jars
Chemglass
Stopper, Pennyhead, Hollow, 24/40
Mfr # CG-3000-05
Zoro # G5901043
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Special Features Hollow, Pennyhead
- Product Type Stopper
- Stopper Size 24/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3000-05
- Zoro # G5901043
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Stopper Size | 24/40 |
Details
Item | Stopper |
Material | Glass |
Special Features | Hollow, Pennyhead |
Product Type | Stopper |
Description
Stopper, Stopper Size 24/40, Material Glass, Product Type Stopper, Special Features Hollow, Pennyhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 25mm X 150mm, PK72 (5PTG4)
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- LOVIBOND Samble Cuvettes, For Turbidmeter, Pk3 (194290)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-05)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- Chemglass Bottles & Jars