Shop All Bottles & Jars
Chemglass
Stopper, Pennyhead, Hollow, 10/30
Mfr # CG-3000-01
Zoro # G5954471
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Special Features Hollow, Pennyhead
- Product Type Stopper
- Stopper Size 10/30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3000-01
- Zoro # G5954471
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Stopper Size | 10/30 |
Details
Item | Stopper |
Material | Glass |
Special Features | Hollow, Pennyhead |
Product Type | Stopper |
Description
Stopper, Stopper Size 10/30, Material Glass, Product Type Stopper, Special Features Hollow, Pennyhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 2, PK 12 (33308)
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-20)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-05)
- NALGENE Bottle, 99 mm H, Natural, 50 mm Dia, PK12 (2105-0004)
- Chemglass Bottles & Jars