Shop All Bottles & Jars
Chemglass
Stopper #38, Pennyhead, Hollow
Mfr # CG-3018-08
Zoro # G5890954
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Special Features Hollow, Pennyhead
- Product Type Stopper
- Stopper Size 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3018-08
- Zoro # G5890954
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Stopper Size | 38 |
Details
Item | Stopper |
Material | Glass |
Special Features | Hollow, Pennyhead |
Product Type | Stopper |
Description
Stopper, Stopper Size 38, Material Glass, Product Type Stopper, Special Features Hollow, Pennyhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 60 in. L Black Polyethylene Flex Tube (FLX-1005B)
- DYNALON Cuvettes, visible range macro, PK500 (302195-0002)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35288)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- CHEMGLASS Septum Stop (CG-3000-06)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Wht/Blue, PK6 (HS120255)
- Chemglass Labware