Shop All Plugs & Stoppers
Chemglass
Stopper #16, PTFE
Mfr # CG-3020-A-03
Zoro # G9718886
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 16
- Material of Construction PTFE
- Color Blue (Handle)
- Material PTFE
- Product Type Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-3020-A-03
- Zoro # G9718886
- Country of Origin United States
- Category Plugs & Stoppers
Dimensions
Stopper Size | 16 |
Details
Item | Stopper |
Material of Construction | PTFE |
Color | Blue (Handle) |
Material | PTFE |
Product Type | Stopper |
Description
Stopper, Stopper Size 16, Material PTFE, Product Type Stopper, Color Blue (Handle), Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- LAB SAFETY SUPPLY Burette, PTFE, 25ml.Grade B, PK6 (6CDP9)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Blue (6FAU8)
- CHEMGLASS Stopper, PK100 (CG-3021-02)
- CHEMGLASS Stopper #16 (CG-3018-03)
- CHEMGLASS Stopper #19, PTFE, Green Handle (CG-3020-A-04)
- CHEMGLASS Tube (CG-3016-01)
- CHEMGLASS Stopper #132 (CG-3018-04)
- CHEMGLASS Stopper, PK100 (CG-3021-03)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 10 (RST10-H2)
- Chemglass Lab Caps, Plugs & Dispensers