Shop All Plugs & Stoppers
Chemglass
Stopper #13
Mfr # CG-3020-A-02
Zoro # G2998759
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 13
- Material of Construction PTFE
- Color Orange (Handle)
- Product Type Stopper
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3020-A-02
- Zoro # G2998759
- Country of Origin United States
- Category Plugs & Stoppers
Dimensions
Stopper Size | 13 |
Details
Material of Construction | PTFE |
Color | Orange (Handle) |
Item | Stopper |
Product Type | Stopper |
Material | PTFE |
Description
Stopper, Stopper Size 13, Material PTFE, Product Type Stopper, Color Orange (Handle), Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.1Prct Caustic/10mL (TK3000-Z)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- CHEMGLASS Stopper #16 (CG-3018-03)
- CHEMGLASS Stopper #19, PTFE, Green Handle (CG-3020-A-04)
- CHEMGLASS Stopper, PK100 (CG-3021-02)
- CHEMGLASS Stopper #132 (CG-3018-04)
- CHEMGLASS Stopper, PK100 (CG-3021-03)
- CHEMGLASS Tube (CG-3016-01)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #8, 12/pk, 12PK (259100-8)
- Chemglass Plugs & Stoppers