Shop All Lab Mixing Accessories
Chemglass
Stirring Shaft, 5L to 22L
Mfr # CG-2079-03
Zoro # G5865973
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5L to 22L
- For Use With CG-2077, Mfr. No. CG-2076
- Shaft Length 23 5/8 in
- AccessoryType Stirring Shaft
- Blade Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2079-03
- Zoro # G5865973
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 23 5/8 in |
Shaft Diameter | 3/8 in |
Details
Item | Stirring Shaft |
Type | 5L to 22L |
For Use With | CG-2077, Mfr. No. CG-2076 |
AccessoryType | Stirring Shaft |
Blade Material | PTFE |
Product Type | Stirring Shaft |
Description
Stirring Shaft,5L to 22L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Ground Glass Flask Stoppers, Clear, , PK6 (03085)
- MENDA Dispensing IPA Bottle, 6 oz., HDPE, Blue (35735)
- OAKTON Cal Solution, TDS, 300 ppm, 20 mL, PK20 (35653-10)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- HOPKINS Small Funnel 8Oz Gray (05007)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- GENIE Small Ampule Tube Attachment (SI-0570)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- Chemglass Lab Mixing Accessories