Shop All Lab Mixing Accessories
Chemglass
Stirring Shaft, 2L to 12L
Mfr # CG-2075-02
Zoro # G5957253
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2L to 12L
- For Use With CG-2071, CG-2072, Mfr. No. CG-2070
- Shaft Length 20 1/4 in
- AccessoryType Stirring Shaft
- Product Type Stirring Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2075-02
- Zoro # G5957253
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 20 1/4 in |
Shaft Diameter | 3/8 in |
Details
Type | 2L to 12L |
Item | Stirring Shaft |
For Use With | CG-2071, CG-2072, Mfr. No. CG-2070 |
AccessoryType | Stirring Shaft |
Product Type | Stirring Shaft |
Blade Material | PTFE |
Description
Stirring Shaft,2L to 12L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- AMSCOPE 720p 30fps 2MP HDMI Color CMOS C-mount Microscope Camera for Standalone Imaging (HD102-M)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- MIDWEST FASTENER 0.7" x 3/4" x 1" #1 Black Rubber Stoppers 6PK (65864)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 30x8mm, White, PK10 (120551)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- CAFRAMO Mixing Impeller, Pitched Blade (A190)
- Chemglass Lab Mixing Accessories