Shop All Lab Mixing Accessories
Chemglass
Stirring Shaft, 1L to 4L
Mfr # CG-2078-07
Zoro # G5945003
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CG-2077
- Shaft Length 19 in
- AccessoryType Stirring Shaft
- Shaft Diameter 3/8 in
- Product Type Stirring Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2078-07
- Zoro # G5945003
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 19 in |
Shaft Diameter | 3/8 in |
Details
Item | Stirring Shaft |
For Use With | Mfr. No. CG-2077 |
AccessoryType | Stirring Shaft |
Product Type | Stirring Shaft |
Description
Stirring Shaft,1L to 4L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- CAFRAMO Shaft (A733)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- GENIE Recessed Platform (504-0039-00)
- Chemglass Lab Mixing & Blending