Shop All Lab Mixing Accessories
Chemglass
Stirring Shaft, 100mL to 5L
Mfr # CG-2078-01
Zoro # G6041777
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CG-2077
- Shaft Length 18 in
- AccessoryType Stirring Shaft
- Product Type Stirring Shaft
- Shaft Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2078-01
- Zoro # G6041777
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 18 in |
Shaft Diameter | 3/8 in |
Details
Item | Stirring Shaft |
For Use With | Mfr. No. CG-2077 |
AccessoryType | Stirring Shaft |
Product Type | Stirring Shaft |
Description
Stirring Shaft,100mL to 5L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- DURAC Hydrometer Batt, Range1.15/1.3Specgravity (B61809-0200)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- ZORO SELECT Precleaned Ladle Only, Poly, PK5 (5329)
- CAFRAMO Pitched Blade Propellor (A521)
- Chemglass Lab Mixing & Blending