Shop All Lab Mixing Accessories
Chemglass
Stirring Shaft, 100mL to 5L
Mfr # CG-2075-01
Zoro # G5906643
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 100mL to 5L
- For Use With CG-2071, CG-2072, Mfr. No. CG-2070
- Shaft Length 18 in
- AccessoryType Stirring Shaft
- Blade Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2075-01
- Zoro # G5906643
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 18 in |
Shaft Diameter | 3/8 in |
Details
Type | 100mL to 5L |
Item | Stirring Shaft |
For Use With | CG-2071, CG-2072, Mfr. No. CG-2070 |
AccessoryType | Stirring Shaft |
Blade Material | PTFE |
Product Type | Stirring Shaft |
Description
Stirring Shaft,100mL to 5L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- TABLECRAFT Slotted Spatula, Silicone/SS, 12.875"L (10054)
- HTI Wash & Wax With Carnauba, Spot Free Drying, 55 Gallon (670-55)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- GENIE Recessed Platform (504-0039-00)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- CAFRAMO Anchor Paddle (U022)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- Chemglass Lab Mixing Accessories