Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 5 x 2mm
Mfr # CG-2003-12
Zoro # G2998978
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Size 5 mm x 2 mm
- Shape Micro
- Standards FDA Compliant
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-2003-12
- Zoro # G2998978
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 5 mm x 2 mm |
Overall Length - Metric | 5 mm |
Diameter - Metric | 2 mm |
Overall Width - Metric | 2 mm |
Details
Coating | PTFE |
Shape | Micro |
Item | Stirring Bar |
Standards | FDA Compliant |
Material | PTFE |
Color | White |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Micro, Material PTFE, Product Type Stirring Bar, Diameter - Metric 2 mm, Overall Length - Metric 5 mm, Overall Width - Metric 2 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- SP BEL-ART Write-On Label Tape Rainbow Pack, 3, PK6 (F13463-0600)
- TRICORBRAUN 38-400 White Metal Continuous Thread Closure, Plastisol Flat Top (006425)
- UNITED SCIENTIFIC Demonstration Single Pulley (PUDS01)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 3X1/2 (F37120-0003)
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- Chemglass Stir Bars & Rods